Shop All Water Testing Meters
Lovibond
Orbeco SC450 Colorimeter, Silica HR
Mfr # 276116
Zoro # G4812297
original price:
$502.99
5% off
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Silica
- Manufacturers Warranty Length 2 yr
- Range 1-90 mg/L (Powder Reagents)
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 276116
- Zoro # G4812297
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Silica |
Range | 1-90 mg/L (Powder Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Power Source | (4) AAA Batteries |
Description
Colorimeter, Silica, 1-90 mg/L (Powder Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI TRIS Buffered Saline 10x Solution, 1L (T60075-1000.0)
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 500 mL (ES9470-P)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-21)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- LOVIBOND SC450 Colorimeter, Fluoride (276090)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- LOVIBOND Orbeco SC450 Colorimter, Chlorine Dioxide (276035)
- LOVIBOND MD 100 Chlorine Colorimeter (276010)
- LOVIBOND Orbeco SC450 Colorimeter, Molybdate (276140)
- OHAUS TDS Meter, 0 to 100mg/L (ST10T-A)
- Lovibond Water Quality Testing