Shop All Water Testing Meters
Lovibond
Orbeco SC450 Colorimeter, Phosphate
Mfr # 276040
Zoro # G4812263
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Phosphate
- Range 0.05-4.0 (Tablet Reagents)
- Manufacturers Warranty Length 2 yr
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 276040
- Zoro # G4812263
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Phosphate |
Range | 0.05-4.0 (Tablet Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Phosphorus Resolution | 0.01 mg/L |
Power Source | (4) AAA Batteries |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Phosphorus Accuracy | 2.0 % Full Range |
Reactive Phosphorus Range | Range: 0.05-4.0 (Tablet Reagents) |
Description
Colorimeter, Phosphate, 0.05-4.0 (Tablet Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276045)
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- LOVIBOND COD Test Tube, 0-150mg/L (2420720)
- LOVIBOND MD 100 Chlorine Colorimeter (276010)
- LOVIBOND Portable Turbidimeter (TB350 WL TURBIDIMETER KIT)
- EXTECH Exstik II TDS/Conductivity/Salinity Pen (EC400)
- Lovibond Water Quality Testing