Shop All Water Testing Meters
Lovibond
Orbeco SC450 Colorimeter, Manganese LR
Mfr # 276105
Zoro # G4812184
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manganese
- Manufacturers Warranty Length 2 yr
- Range 0.01-0.7 mg/L (Powder Reagents)
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 276105
- Zoro # G4812184
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Manganese |
Range | 0.01-0.7 mg/L (Powder Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Power Source | (4) AAA Batteries |
Description
Colorimeter, Manganese, 0.01-0.7 mg/L (Powder Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Two-Channel Digital Thermomete (94460-61)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- BEL-ART Scienceware Pp Spectro Cuvette Rack, For (F18515-0000)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276040)
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- LOVIBOND Orbeco SC450 Colorimeter, Iron (276055)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276045)
- LOVIBOND Orbeco SC450 Colorimeter, Molybdate (276140)
- LOVIBOND SC450 Colorimeter, Fluoride (276090)
- SPER SCIENTIFIC SD Card Datalogger pH Meter (850060)
- Lovibond Water Quality Testing