Shop All Water Testing Meters
Lovibond
Orbeco SC450 Colorimeter, Iron
Mfr # 276055
Zoro # G4812245
original price:
$502.99
5% off
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Iron
- Range 0.02-1.8 mg/L (Powder Reagents)
- Manufacturers Warranty Length 2 yr
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 276055
- Zoro # G4812245
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Iron |
Range | 0.02-1.8 mg/L (Powder Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Power Source | (4) AAA Batteries |
Iron Range | Range: 0.02-1.8 mg/L (Powder Reagents) |
Iron Accuracy | 2% Full Scale |
Iron Resolution | 0.01 mg/L |
Description
Colorimeter, Iron, 0.02-1.8 mg/L (Powder Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tan Freezer Tape 1 pk (178)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 4 (PLS1268-PH4)
- GLOBE SCIENTIFIC Beaker, 20mL, Disposable, Ps, PK500 (3603)
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- LOVIBOND SC450 Colorimeter, Fluoride (276090)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276045)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276040)
- LAMOTTE Waterproof Turbidity Meter (1974-T)
- Lovibond Water Quality Testing