Shop All Water Testing Meters
Lovibond
Orbeco SC450 Colorimeter, Ammonium
Mfr # 276060
Zoro # G4820392
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ammonium
- Range 0.01-0.8 mg/L (Powder Reagents)
- Manufacturers Warranty Length 2 yr
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 276060
- Zoro # G4820392
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Ammonium |
Range | 0.01-0.8 mg/L (Powder Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Power Source | (4) AAA Batteries |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Description
Colorimeter, Ammonium, 0.01-0.8 mg/L (Powder Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 25mL, GLASS STOPCOCK. (F901425G)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- MARKAL Markal 434-11511 Ma Bloc-It 10 Oz Paste11511 (434-11511)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- LOVIBOND Orbeco SC450 Colorimeter, Iron (276055)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276040)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276045)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- PULSAFEEDER Water Meters, Plastic, Totalizing Only (MTR100-P)
- Lovibond Water Testing Meters