Shop All Water Testing Meters
Lovibond
Orbeco SC450 Colorimeter, Ammonia
Mfr # 276065
Zoro # G4812157
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ammonia
- Manufacturers Warranty Length 2 yr
- Range 0.02-1.0 mg/L (Tablet Reagents)
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 276065
- Zoro # G4812157
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Ammonia |
Range | 0.02-1.0 mg/L (Tablet Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Ammonia Accuracy | 2% Full Scale |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Ammonia Resolution | 0.01 mg/L |
Power Source | (4) AAA Batteries |
Ammonia Range | Range: 0.02-1.0 mg/L (Tablet Reagents) |
Description
Colorimeter, Ammonia, 0.02-1.0 mg/L (Tablet Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Ammonia Range Range: 0.02-1.0 mg/L (Tablet Reagents), Ammonia Accuracy 2 Percent Full Scale, Ammonia Resolution 0.01 mg/L, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., LDPE (49H037)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- MEDICAL ACTION Specimen Container, 8 oz, PK100 (01068)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- LOVIBOND MD 100 Chlorine Colorimeter (276010)
- LOVIBOND Orbeco SC450 Colorimeter, Manganese LR (276105)
- LOVIBOND SC450 Colorimeter, Fluoride (276090)
- LOVIBOND Orbeco SC450 Colorimter, Chlorine Dioxide (276035)
- LOVIBOND COD Test Tube, 0-150mg/L (2420720)
- OAKTON PH 700 ALL-IN-1METER W/PH ELCTRD (WD-35419-03)
- Lovibond Water Quality Testing