Shop All Water Testing Meters
Lovibond
Orbeco SC450 Colorimeter
Mfr # 276120
Zoro # G4792882
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COD
- Range 0 - 15000 mg/L
- Manufacturers Warranty Length 2 yr
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 276120
- Zoro # G4792882
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | COD |
Range | 0 - 15000 mg/L |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Chemical Oxygen Demand Range | Range: 0 - 15,000 mg/L |
Chemical Oxygen Demand Resolution | 1 mg/L |
Includes | 16mm tube adapter, Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series |
Power Source | (4) AAA Batteries |
Chemical Oxygen Demand Accuracy | 2% Full Scale |
Description
Colorimeter, COD, 0 - 15000 mg/L Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Chemical Oxygen Demand Range Range: 0 - 15,000 mg/L, Chemical Oxygen Demand Accuracy 2 Percent Full Scale, Chemical Oxygen Demand Resolution 1 mg/L, Includes 16mm tube adapter, Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 5000mL, Polypropylene (6FAE9)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- OAKTON Oakton pH 6+ Handheld Meter with pH Prob (35613-22)
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- LOVIBOND Orbeco SC450 Colorimeter, Manganese LR (276105)
- LOVIBOND COD Test Tube, 0-150mg/L (2420720)
- LOVIBOND MD 100 Chlorine Colorimeter (276010)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- LOVIBOND SC450 Colorimeter, Fluoride (276090)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276040)
- GARDNER BENDER Rms Digital Clamp Meter (DSA600TRMSR)
- Lovibond Water Testing Meters