Shop All Water Testing Meters
Lovibond
Orbeco SC450 Colorimeter
Mfr # 276025
Zoro # G4812132
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chlorine
- Manufacturers Warranty Length 2 yr
- Range 0.02-2.00 and 0.1-8.0 mg/L (Powder, Tablet Reagents)
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 276025
- Zoro # G4812132
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Chlorine |
Range | 0.02-2.00 and 0.1-8.0 mg/L (Powder, Tablet Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Power Source | (4) AAA Batteries |
Chlorine Resolution | 0.01 mg/L |
Chlorine Accuracy | 2% Full Scale |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Total Chlorine | Range: 0.02-2.00, 0.1-8.0 mg/L (Powder, Tablet Reagents) |
Free Chlorine | Range: 0.02-2.00, 0.1-8.0 mg/L (Powder, Tablet Reagents) |
Description
Colorimeter, Chlorine, 0.02-2.00 and 0.1-8.0 mg/L (Powder, Tablet Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Free Chlorine Range: 0.02-2.00, 0.1-8.0 mg/L (Powder, Tablet Reagents), Total Chlorine Range: 0.02-2.00, 0.1-8.0 mg/L (Powder, Tablet Reagents), Chlorine Resolution 0.01 mg/L, Chlorine Accuracy 2 Percent Full Scale, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- SCIENSCOPE Dual Arm Boom Stand (SB-BM2-D0)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 10Ml, B (BR2129-10)
- LOVIBOND MD 100 Chlorine Colorimeter (276010)
- LOVIBOND Orbeco SC450 Colorimter, Chlorine Dioxide (276035)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276040)
- LOVIBOND COD Test Tube, 0-150mg/L (2420720)
- LOVIBOND SC450 Colorimeter, Fluoride (276090)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276045)
- FLOMEC Watermeter (TM15NQ9GMB)
- Lovibond Water Quality Testing