Shop All Water Quality Testing Kits
Lovibond
Nitrite Test Kit, 0 - 0.3 mg/L
Mfr # 147301
Zoro # G4700902
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Nitrate
- Range 0 to 0.3 mg/L
- Number of Tests 100
- Replacement Reagents RP098-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 147301
- Zoro # G4700902
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Water Quality Test Kit |
Type | Nitrate |
Range | 0 to 0.3 mg/L |
Number of Tests | 100 |
Replacement Reagents | RP098-0 |
Description
Water Quality Test Kit, Nitrate, Range 0 to 0.3 mg/L, Number of Tests 100, Replacement Reagents RP098-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- WIRTHCO ENGINEERING Funnel King® Red Safety Polyethylene 6 Quart Funnel - 32005 (32005)
- LOVIBOND Tablets, Reagents (511080BT)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- LOVIBOND Legionella Swab Test Kit (L56B006401)
- LOVIBOND Chlorine HR, AC Test Kit, 10 -300 mg/L (147030)
- LOVIBOND Molybdate, LR AC Test Kit (147291)
- LOVIBOND Legionella Field Test Kit (L56B006001)
- LOVIBOND ET 740 Laboratory Floc Tester, 4 Station (2419155)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide 10Percent, 30 mL (PI1410-A)
- Lovibond Water Quality Testing