Shop All Water Quality Testing Kits
Lovibond
Nitrite Mini Kit
Mfr # 414270
Zoro # G4668815
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 70 to 1500 mg/L
- Test System Tablet
- Includes Reagents, Sample Bottle
- Replacement Reagents RT520-1, RT521-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 414270
- Zoro # G4668815
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Nitrite Mini Kit |
Type | Test Kit |
Range | 70 to 1500 mg/L |
Test System | Tablet |
Includes | Reagents, Sample Bottle |
Replacement Reagents | RT520-1, RT521-1 |
Sensitivity | 70 mg/L |
Description
Nitrite Mini Kit, Test Kit, Range 70 to 1500 mg/L, Sensitivity 70 mg/L, Test System Tablet, Replacement Reagents RT520-1, RT521-1, Includes Reagents, Sample Bottle
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- THERMO SCIENTIFIC Nalgene 9.5 L, 2.5 gal., Hdpe Bucket (7002-0025)
- YSI Galvanic DO Sensor, Instant On (605202)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- LOVIBOND Legionella Field Test Kit (L56B006001)
- LOVIBOND Turbidity Standard Set A, for Tb350 WL (194152)
- LOVIBOND Water Quality Test Kit, Chlorine (147052)
- LOVIBOND Aluminum AC Test Kit (147200)
- LOVIBOND Sulfate, LR Mini Kit (414320)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- LAMOTTE Water Testing Kit, QAC, Range 0 to 500 PPM (3043-DR-01)
- Lovibond Water Quality Testing