Shop All Reagents and Refills
Lovibond
Molybdenum 2 Reagent LR
Mfr # 530820
Zoro # G4693507
original price:
$66.79
11% off
new price: $59.19
/pk 100, $0.59/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reagents and Refills
- Includes Reagent
- For Use With Colorimeter, Photometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 530820
- Zoro # G4693507
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Molybdenum 2 Reagent LR |
Type | Reagents and Refills |
Includes | Reagent |
For Use With | Colorimeter, Photometers |
Description
Molybdenum 2 Reagent LR, Reagents and Refills, For Use With Colorimeter, Photometers, Includes Reagent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURRELL SCIENTIFIC Finger Clamp, Aluminum, 3/4 in. dia. (075-777-00-00)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- LOVIBOND Potassium Iodide PP 100 ct (532180)
- LOVIBOND Iron Ferro Reagent PP, 10 ml 1000 ct (530563)
- LOVIBOND Phenol Red Tablets/Photometer (511770BT)
- LOVIBOND Free Chlorine Buffer Solution, 473 mL (530223)
- LOVIBOND PD250 Dispenser, Free Chlorine (194900)
- LOVIBOND Total Chlorine Reagent Set CL17 Analyzer (540210)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- Lovibond Water Quality Testing