Shop All Reagents and Refills
Lovibond
Molybdenum 1 LR Reagent, 20 ml, 100 ct
Mfr # 530810
Zoro # G4663084
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Powder Packs
- Type Reagents and Refills
- Includes Reagent
- For Use With Colorimeter, Photometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 530810
- Zoro # G4663084
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Molybdenum 1 LR Reagent, 20 ml |
Sub-Category | Powder Packs |
Type | Reagents and Refills |
Includes | Reagent |
For Use With | Colorimeter, Photometers |
Description
Molybdenum 1 LR Reagent, 20 ml, Reagents and Refills, For Use With Colorimeter, Photometers, Includes Reagent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- GLOBE SCIENTIFIC Sample Cup, Nesting, 1mL, Ps, PK1000 (5504)
- THERMO SCIENTIFIC Nalgene 20 L, 5.5 gal., Hdpe Rectangular (2320-0050)
- HTI Polish Applicator Bottle W/ Yorker Spout (PAB-02)
- LOVIBOND Free Chlorine Reagent Set CL17 Analyzer (530210)
- LOVIBOND Silica HR Acid Reagent PP, 10 ml 100 ct (531700)
- LOVIBOND Persulfate PP Reagent for Cr 100 ct (537300)
- LOVIBOND Phenol Red Tablets/Photometer (511771BT)
- LOVIBOND Total Chlorine Buffer Solution, 473 mL (540223)
- LOVIBOND Tablets, Reagents (511312BT)
- SPECTRUM Lithium Chloride, Reagent, ACS, 2.5kg (L1109-2.5KG13)
- Lovibond Water Quality Testing