Shop All Reagents and Refills
Lovibond
Molybdate HR PP Reagent Set, 25 ml
Mfr # 535400
Zoro # G4664064
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagent Set
- Type Reagents and Refills
- Includes (100 ct. PP) Molybdenum HR 1 Reagent/F25, (100 ct. PP) Molybdenum HR 2 Reagent/F25, (100 ct. PP) Molybdenum HR 3 Reagent/F25
- For Use With Colorimeter, Photometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 535400
- Zoro # G4664064
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Molybdate HR PP Reagent Set, 25 ml |
Sub-Category | Reagent Set |
Type | Reagents and Refills |
Includes | (100 ct. PP) Molybdenum HR 1 Reagent/F25, (100 ct. PP) Molybdenum HR 2 Reagent/F25, (100 ct. PP) Molybdenum HR 3 Reagent/F25 |
For Use With | Colorimeter, Photometers |
Description
Molybdate HR PP Reagent Set, 25 ml, Reagents and Refills, For Use With Colorimeter, Photometers, Includes (100 ct. PP) Molybdenum HR 1 Reagent/F25, (100 ct. PP) Molybdenum HR 2 Reagent/F25, (100 ct. PP) Molybdenum HR 3 Reagent/F25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop - 50ppm/25mL (TK3310-Z)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 (6FAJ0)
- SP SCIENCEWARE SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8 (F37101-0112)
- LOVIBOND PD250 Dispenser, Free Chlorine (194900)
- LOVIBOND Chromium (Hexavalent) PP 100 ct (537310)
- LOVIBOND Potassium T Tablets (515670)
- LOVIBOND Total Nitrogen LR Reagent Set (535550)
- LOVIBOND Phenol Red Tablets/Photometer (511771BT)
- LOVIBOND Tablets HR, Reagents (511500BT)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 800 Preps (ZD4212)
- Lovibond Water Quality Testing