Shop All Water Testing Meters
Lovibond
MD 100 Chlorine Colorimeter
Mfr # 276010
Zoro # G4812141
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chlorine
- Range 0.02-2.00 pH and 0.1-8.0 mg/L (Powder Reagents)
- Manufacturers Warranty Length 2 yr
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 276010
- Zoro # G4812141
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Chlorine |
Range | 0.02-2.00 pH and 0.1-8.0 mg/L (Powder Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Chlorine Resolution | 0.01 mg/L |
Total Chlorine | Range: 0.02-2.00, 0.1-8.0 mg/L (Powder Reagents) |
Free Chlorine | Range: 0.02-2.00, 0.1-8.0 mg/L (Powder Reagents) |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Power Source | (4) AAA Batteries |
Chlorine Accuracy | 2% Full Scale |
Description
Colorimeter, Chlorine, 0.02-2.00 pH and 0.1-8.0 mg/L (Powder Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Free Chlorine Range: 0.02-2.00, 0.1-8.0 mg/L (Powder Reagents), Total Chlorine Range: 0.02-2.00, 0.1-8.0 mg/L (Powder Reagents), Chlorine Resolution 0.01 mg/L, Chlorine Accuracy 2 Percent Full Scale, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- SATA SPRAY EQUIPMENT VISOR FOILS VISION 5000 20/PK (SQ210468)
- LAB SAFETY SUPPLY Cover Slip, Borosilicate Glass, PK69 (20F845)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276040)
- LOVIBOND Orbeco SC450 Colorimter, Chlorine Dioxide (276035)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276045)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- LOVIBOND Orbeco SC450 Colorimeter, Molybdate (276140)
- EXTECH ExStick PH Meter, H20 Proof, 0.00 to 14 (PH100)
- Lovibond Water Quality Testing