Shop All Water Quality Testing Kits
Lovibond
Legionella Field Test Kit
Mfr # L56B006001
Zoro # G8040636
product price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Legionella Testing
- Range 0 to 1 mg/L
- Includes (10) Collection Bags, (10) Test Strips with Dispensing Pipettes, Instructions in a Carrying Case
- Number of Tests 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # L56B006001
- Zoro # G8040636
- Country of Origin United Kingdom
- Category Water Quality Testing Kits
Details
Item | Water Quality Test Kit |
Type | Legionella Testing |
Range | 0 to 1 mg/L |
Includes | (10) Collection Bags, (10) Test Strips with Dispensing Pipettes, Instructions in a Carrying Case |
Number of Tests | 10 |
Description
Water Quality Test Kit, Legionella Testing, Range 0 to 1 mg/L, Number of Tests 10, Includes (10) Collection Bags, (10) Test Strips with Dispensing Pipettes, Instructions in a Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- ADVANTEC MFS Glass Fiber Membrane Filters, GC-50, 47mm, PK100 (GC5047MM)
- ALLIANT COFFEE SOLTUIONS Stir Stick, Wrapped Eco Wood , STIR IT UP, 140mm x5mm x1mm, PK10000 (2670300)
- LAB SAFETY SUPPLY Swab, Foam, 3.4mm Rigid Tip, PK100 (22CW72)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- LOVIBOND Iron High Range Test Kit, 0 - 10 mg/L (147320)
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- LOVIBOND Silica LR Test Kit (147350)
- LOVIBOND Organophosphonate (OP) Mini Kit (414110)
- LOVIBOND Phosphate AC Test Kit (147250)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 2500 Us/cm, 1 L (CS2500-Q)
- Lovibond Water Quality Testing Kits