Shop All Water Quality Testing Kits
Lovibond
Laboratory Floc Tester, 6 Station
Mfr # 2419160
Zoro # G4792837
product price: $3,447.99
/ea
Free Shipping & Returns
$3,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1500mL Low or High Form
- Accessory Type Laboratory Floc Tester, 6 Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 2419160
- Zoro # G4792837
- Country of Origin Italy
- Category Water Quality Testing Kits
Details
Item | Laboratory Floc Tester, 6 Station |
For Use With | 1500mL Low or High Form |
Accessory Type | Laboratory Floc Tester, 6 Station |
Description
Laboratory Floc Tester, 6 Station, For Use With 1500mL Low or High Form
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- WHATMAN Polycap TF 75, 0.2 um, with MNPT Inlet a (6711-7502)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- LOVIBOND Chlorine HR, AC Test Kit, 10 -300 mg/L (147030)
- LOVIBOND Silica LR Test Kit (147350)
- LOVIBOND ET 740 Laboratory Floc Tester, 4 Station (2419155)
- LOVIBOND Sulfite, LR Mini Kit (414340)
- LOVIBOND Iron (TPTZ) Test Kit, 0 - 1.8 mg/L (147470)
- LOVIBOND Molybdate, LR AC Test Kit (147291)
- Lovibond Water Quality Testing Kits