Shop All Reagents and Refills
Lovibond
Hardness Buffer
Mfr # R-5004-2
Zoro # G4694602
original price:
$31.20
26% off
new price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 100 mL
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # R-5004-2
- Zoro # G4694602
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Hardness Buffer |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Description
Hardness Buffer, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-26)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564R)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- UNITED Micropipette, Variable Volume, 20-200ul (PRV-200)
- LOVIBOND Safest Tablet, Chlorine, 250PK (DPD NO.3 HR EVO TABLETS)
- LOVIBOND T-CAL Turbidity Standard, 5.0 NTU 500 mL (48012250)
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml, 100 ct (530090)
- LOVIBOND Molybdenum HR 2 PP, 10 ml 100 ct (530760)
- LOVIBOND Hydrogen Peroxide LR Tablets (512380BT)
- LOVIBOND Total Chlorine Buffer Solution, 473 mL (540223)
- RPI EDTA 0.5M Solution pH 8.0, 250 ML (E14000-250.0)
- Lovibond Water Quality Testing