Shop All Reagents and Refills
Lovibond
Free Chlorine Indicator Solution, 473 mL
Mfr # 530222
Zoro # G4702327
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chlorine testing
- Type Reagents and Refills
- Includes Reagent
- For Use With Colorimeter, Photometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 530222
- Zoro # G4702327
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Free Chlorine Indicator Solution, 473 mL |
Sub-Category | Chlorine testing |
Type | Reagents and Refills |
Includes | Reagent |
For Use With | Colorimeter, Photometers |
Description
Free Chlorine Indicator Solution, 473 mL, Reagents and Refills, For Use With Colorimeter, Photometers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- ALCONOX Detergent, 9X4 lb., PK9 (1104)
- TRICORBRAUN 16 oz Natural HDPE Plastic Round Carafe/Decanter Bottle- 28-400 Neck Finish (027776)
- LOVIBOND Phosphate HR Tablets (511980BT)
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- LOVIBOND DPD Free CL2 Reagent PP, 10ml, PK100 (530100)
- LOVIBOND Chromium (Hexavalent) PP 100 ct (537310)
- LOVIBOND Tablets, Reagents (511051BT)
- LOVIBOND Tablets, Reagents (511080BT)
- RPI Ertapenem Sodium Salt, 25 G (E32100-25.0)
- Lovibond Water Quality Testing