Shop All Reagents and Refills
Lovibond
Ferroin Indicator
Mfr # R-5003-2
Zoro # G4677802
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Material Plastic
- Chemical Container Size 100 mL
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # R-5003-2
- Zoro # G4677802
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Ferroin Indicator |
Chemical Grade | Reagent |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Description
Ferroin Indicator, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- BEMIS Parafilm M, 2 x 250 Roll (164992)
- LOVIBOND Tablets, Reagents (511082BT)
- LOVIBOND DPD Free CL2 Reagent PP, 10ml, PK100 (530100)
- LOVIBOND Safest Tablet, Chlorine, 100PK (DPD NO.3 HR EVO TABLETS)
- LOVIBOND T-CAL Turbidity Standard, 1.0 NTU 1000 mL (48011199)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 125 mL (48012312)
- LOVIBOND Total Nitrogen LR Reagent Set (535550)
- LOVIBOND Silica HR Acid Reagent PP, 10 ml 100 ct (531700)
- Lovibond Reagents and Refills