Shop All Water Testing Meter Accessories
Lovibond
DT Cartridge, EDTA, 0.1428 M
Mfr # DT020-02
Zoro # G8308623
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Digital Titrator Cartridge
- For Use With Digital Titrator
- Includes Reagent
- Type Reagents and Refills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # DT020-02
- Zoro # G8308623
- Country of Origin United States
- Category Water Testing Meter Accessories
Details
Item | DT Cartridge, EDTA, 0.1428 M |
Sub-Category | Digital Titrator Cartridge |
For Use With | Digital Titrator |
Includes | Reagent |
Type | Reagents and Refills |
Description
DT Cartridge, EDTA, 0.1428 M, Reagents and Refills, For Use With Digital Titrator, Includes Reagent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- LOVIBOND Sample Cell, PK12 (SAMPLE CELLS, WITH BLACK LIDS)
- LOVIBOND Measurement Chamber Lid, PK4 (19820-095)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- Lovibond Water Testing Meter Accessories