Shop All Reagents and Refills
Lovibond
DPD Total CL2 Reagent PP, 10 ml
Mfr # 530120
Zoro # G4693516
original price:
$41.37
9% off
new price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Chlorine Colorimeter 3VXP4. Reagent can also be used with Hach Instruments
- Range 0.02 - 2.00 mg/L
- Includes (100) Powder Packs
- Number of Tests 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 530120
- Zoro # G4693516
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Water Quality Replacement Reagent |
Type | For Chlorine Colorimeter 3VXP4. Reagent can also be used with Hach Instruments |
Range | 0.02 - 2.00 mg/L |
Includes | (100) Powder Packs |
Number of Tests | 100 |
Description
Water Quality Replacement Reagent, For Chlorine Colorimeter 3VXP4. Reagent can also be used with Hach Instruments, Range 0.02 - 2.00 mg/L, Includes (100) Powder Packs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- REED INSTRUMENTS Viscosity Cup, Range 146 to 848 cSt (B3300)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-8)
- DURAC Precision Combined Form API Hydrometer (B61823-0200)
- LOVIBOND Tablets, Reagents (511570BT)
- LOVIBOND DPD Indicator Powder (530200)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml, 100 ct (530110)
- LOVIBOND Alkaline-Cyanide Reagent Soln. (530621)
- LOVIBOND Free Chlorine Buffer Solution, 473 mL (530223)
- LOVIBOND Phosphate HR Tablets (511980BT)
- ZYMO RESEARCH 2X Digestion Buffer, 80 ml (ZD3050-1-80)
- Lovibond Reagents and Refills