Shop All Reagents and Refills
Lovibond
DPD Free CL2 Reagent PP, 10 ml 1000 ct
Mfr # 530103
Zoro # G4653126
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chlorine testing
- Type Reagents and Refills
- Includes (1000) Powder Pack
- For Use With Colorimeter, Photometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 530103
- Zoro # G4653126
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | DPD Free CL2 Reagent PP, 10 ml |
Sub-Category | Chlorine testing |
Type | Reagents and Refills |
Includes | (1000) Powder Pack |
For Use With | Colorimeter, Photometers |
Description
DPD Free CL2 Reagent PP, 10 ml, Reagents and Refills, For Use With Colorimeter, Photometers, Includes (1000) Powder Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tongs, Flask, 9 In. Long (H-23442)
- UNITED SCIENTIFIC Hand Protector, Silicone Rubber (HNDPTC)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 1000mL, 375X100mm (F111000)
- LOVIBOND Copper # 1 Tablets (513551BT)
- LOVIBOND Iron LR Tablets (515370BT)
- LOVIBOND Hardness Buffer (R-5004-2)
- LOVIBOND Tablets, Reagents (511312BT)
- LOVIBOND Potassium T Tablets (515670)
- LOVIBOND Phosphate 3 Reagent PP, 10 ml, PK100 (531550)
- AQUAPHOENIX SCIENTIFIC Permanganate Reagent, 60 mL (PP1404-B)
- Lovibond Reagents and Refills