Shop All Microbiology Media
Lovibond
Dipslide Incubator
Mfr # 56B000701
Zoro # G5104535
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V/12V/240V AC
- Overall Width 9 3/4 in
- Housing Material ABS Plastic
- Digital/Analog Digital
- Incubator Type Cell Culture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 56B000701
- Zoro # G5104535
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Overall Width | 9 3/4 in |
Chamber Depth | 5 in |
Chamber Width | 8.5 in |
Chamber Height | 4.5 in |
Overall Height | 6 3/8 in |
Overall Depth | 8 1/2 in |
Interior Height | 8 1/2 in |
Interior Width | 9 3/4 in |
Interior Depth | 6 3/8 in |
Description
Incubator, Incubator Type Cell Culture, Temp. Range (C) 5 Degrees to 40 Degrees C, Temp. Range (F) 41 Degrees to 104 Degrees F, Overall Height 6 3/8 in, Overall Width 9 3/4 in, Overall Depth 8 1/2 in, Digital, Convection Type Forced Air, Chamber Depth 5 in, Chamber Height 4.5 in, Chamber Width 8.5 in, Number of Shelves 0, Non-Refrigerated, Chamber Material ABS Plastic, Door Material ABS Plastic, Housing Material ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 60mL Luer Slip, PK25 (MSB60)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 34L Cylinder Cap. (18106591)
- AK FUME HOOD SHELF 4 FT (50216)
- LAB SAFETY SUPPLY Beaker, 1000mL, Polypropylene, PK3 (6FAE7)
- LOVIBOND Dipslide, TTC/MALT, TVC, PK10 (56B010210)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- LOVIBOND Dipslide, TTC/MAC, Coliforms/TVC, PK10 (56B010410)
- LOVIBOND Dipslide, TTC/ROSE, TVC, PK10 (56B010310)
- LOVIBOND Dipslide, R2A/R2A, TTC/Potable Water, PK10 (56B011110)
- LOVIBOND Dipslide, Nitrite Reducing Bacteria, PK10 (56B010910)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- Lovibond Microbiology Media