Shop All Water Quality Testing Kits
Lovibond
Cyanuric Acid Mini Kit
Mfr # 414220
Zoro # G4690481
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 20 to 200 mg/L
- Test System Tablet
- Replacement Reagents RT132-0
- Includes Reagents, Sample Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 414220
- Zoro # G4690481
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Cyanuric Acid Mini Kit |
Type | Test Kit |
Range | 20 to 200 mg/L |
Test System | Tablet |
Replacement Reagents | RT132-0 |
Includes | Reagents, Sample Bottle |
Sensitivity | 20 mg/L |
Description
Cyanuric Acid Mini Kit, Test Kit, Range 20 to 200 mg/L, Sensitivity 20 mg/L, Test System Tablet, Replacement Reagents RT132-0, Includes Reagents, Sample Bottle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Buret, Glass, 50 mL, Class A (17027F-50)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- WHATMAN Grade 5 Qualitative Filter Paper, PK100 (1005-055)
- LOVIBOND Iron (TPTZ) Test Kit, 0 - 1.8 mg/L (147470)
- LOVIBOND ET 740 Laboratory Floc Tester, 4 Station (2419155)
- LOVIBOND Nitrite Test Kit, 0 - 0.3 mg/L (147301)
- LOVIBOND Nitrite Mini Kit (414270)
- LOVIBOND Sulfate Minikit (414310)
- LOVIBOND Turbidity Standard Set A, for Tb350 WL (194152)
- LAMOTTE Water Testing Kit, pH, Range 3.0 to 10.5 (5858-01)
- Lovibond Water Quality Testing