Shop All Reagents and Refills
Lovibond
Copper Reagent PP, 10 ml 1000 ct
Mfr # 530303
Zoro # G4679087
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Powder Packs
- Type Reagents and Refills
- Includes Reagent
- For Use With Colorimeter, Photometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 530303
- Zoro # G4679087
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Copper Reagent PP, 10 ml |
Sub-Category | Powder Packs |
Type | Reagents and Refills |
Includes | Reagent |
For Use With | Colorimeter, Photometers |
Description
Copper Reagent PP, 10 ml, Reagents and Refills, For Use With Colorimeter, Photometers, Includes Reagent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Dispensing Bottle, 250mL, PK12 (F11637-0008)
- FORTUNA Glass Syringe, Metal Luer Lock, 50 mL (7.140-45)
- AMSCOPE 9" Screen with Built-In Camera for Microscopes (HDC109-23)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- LOVIBOND DPD Free CL2 Reagent PP, 10 ml 1000 ct (530103)
- LOVIBOND Molybdate # 1 Tablets (513060BT)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- LOVIBOND Iron Ferro Reagent PP, 10 ml (530560)
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 500 mL (48011250)
- LOVIBOND Total Nitrogen LR Reagent Set (535550)
- RPI Thimerosal, 100 G (T21040-100.0)
- Lovibond Reagents and Refills