Shop All Water Quality Testing Kits
Lovibond
Copper (F & T) HR Test Kit, 0 - 5 mg/L
Mfr # 147430
Zoro # G4698023
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Copper
- Range 0 to 5 mg/L
- Number of Tests 100
- Replacement Reagents RS3550
- Test System Visual Continuous Color Disk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 147430
- Zoro # G4698023
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Water Quality Test Kit |
Type | Copper |
Range | 0 to 5 mg/L |
Number of Tests | 100 |
Replacement Reagents | RS3550 |
Test System | Visual Continuous Color Disk |
Description
Water Quality Test Kit, Copper, Range 0 to 5 mg/L, Test System Visual Continuous Color Disk, Number of Tests 100, Replacement Reagents RS3550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- EPPENDORF Pipette, 2 to 20micron L (3123000039)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- BULLDOG WINCH Hand Controller for 10039 (20292)
- LOVIBOND Chlorine HR, AC Test Kit, 10 -300 mg/L (147030)
- LOVIBOND Turbidity Standard Set A, for Tb350 WL (194152)
- LOVIBOND Nitrite Test Kit, 0 - 0.3 mg/L (147301)
- LOVIBOND Organophosphonate (OP) Mini Kit (414110)
- LOVIBOND Water Quality Test Kit, Chlorine (147490)
- LOVIBOND Legionella Enterprise Test Kit (L56B006501)
- AQUAPHOENIX SCIENTIFIC Sour Tester, 60 mL (SR2005-B)
- Lovibond Water Quality Testing Kits