Shop All Water Testing Meters
Lovibond
Colorimeter, Total Hardness
Mfr # 276190
Zoro # G5238125
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Total Hardness
- Range 5 -20 and 5-200 mg/l (Tablet Reagents)
- Accuracy +/-1 nm, 3% Full Scale
- Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 276190
- Zoro # G5238125
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Total Hardness |
Range | 5 -20 and 5-200 mg/l (Tablet Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Display | LCD |
Power Source | (4) AAA Batteries |
Description
Colorimeter, Total Hardness, 5 -20 and 5-200 mg/l (Tablet Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Peracetic Acid Test Strip, 50 Strips (PAA160)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- LOVIBOND Sulfate, LR Mini Kit (414320)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- LOVIBOND SC450 Colorimeter, Fluoride (276090)
- LOVIBOND Orbeco SC450 Colorimeter, Phosphate (276040)
- LOVIBOND COD Test Tube, 0-150mg/L (2420720)
- LOVIBOND MD 100 Chlorine Colorimeter (276010)
- LOVIBOND Orbeco SC450 Colorimeter, Manganese LR (276105)
- YSI Dissolved Oxygen Meter, 10m Cable (DO200ACC-10)
- Lovibond Water Quality Testing