Shop All Reagents and Refills
Lovibond
Chromium (Hexavalent) PP 100 ct
Mfr # 537310
Zoro # G4689386
original price:
$73.63
28% off
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Powder Packs
- Type Reagents and Refills
- Includes Reagent
- For Use With Colorimeter, Photometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 537310
- Zoro # G4689386
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Chromium (Hexavalent) PP |
Sub-Category | Powder Packs |
Type | Reagents and Refills |
Includes | Reagent |
For Use With | Colorimeter, Photometers |
Description
Chromium (Hexavalent) PP, Reagents and Refills, For Use With Colorimeter, Photometers, Includes Reagent
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Twist 2Pack Tropical Paradise Sample (SAMPLE-TW9002)
- AMERICAN SCIENTIFIC MoleTek 1000ul Universal Non-Filtered Pipet, Polypropylene, 96/rack, 960/case, 960PK (147217A)
- GARDNER BENDER Gardner Bender 6 ft. L Black Polyethylene Flex Tube (FLX-3406B)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- LOVIBOND DPD Total CL2 Reagent PP, 25 ml, 100 ct (530130)
- LOVIBOND Potassium Iodide PP 100 ct (532180)
- LOVIBOND DPD Free CL2 Reagent PP, 10 ml 1000 ct (530103)
- LOVIBOND Phosphate 3 Reagent PP, 10 ml, PK100 (531550)
- LOVIBOND Hydrogen Peroxide LR Tablets (512380BT)
- LOVIBOND Copper # 1 Tablets (513550BT)
- LOVIBOND Aluminum No. 1 Tablets (515460BT)
- Lovibond Water Quality Testing