Shop All Water Quality Testing Kits
Lovibond
Chloride Minikit
Mfr # 414180
Zoro # G4669822
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 5 to 5,000 mg/L
- Replacement Reagents RT513-1
- Sensitivity 5 mg/L
- Includes Reagents, Sample Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # 414180
- Zoro # G4669822
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Chloride Minikit |
Type | Test Kit |
Range | 5 to 5,000 mg/L |
Replacement Reagents | RT513-1 |
Sensitivity | 5 mg/L |
Includes | Reagents, Sample Bottle |
Test System | Tablet |
Description
Chloride Minikit, Test Kit, Range 5 to 5,000 mg/L, Sensitivity 5 mg/L, Test System Tablet, Replacement Reagents RT513-1, Includes Reagents, Sample Bottle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 10L (248796)
- PLEWS-EDELMANN 9-1/2" Diameter 8 Quart Galv Steel Tractor Funnel (75-004)
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- LOVIBOND Sulfite, LR Mini Kit (414340)
- LOVIBOND Iron High Range Test Kit, 0 - 10 mg/L (147320)
- LOVIBOND Chlorine HR, AC Test Kit, 10 -300 mg/L (147030)
- LOVIBOND Water Quality Test Kit, Chlorine (147052)
- LOVIBOND Legionella Field Test Kit (L56B006001)
- LOVIBOND Alkalinity (Total)Mini Kit (414440)
- HYDRION Test Paper Strips, Water Finder (3VDU4)
- Lovibond Water Quality Testing