Shop All Reagents and Refills
Lovibond
Bromocresol Green/Methyl Red
Mfr # R-5001-2
Zoro # G4703946
original price:
$33.90
15% off
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reagents and Refills
- Includes Reagent
- For Use With Colorimeter, Photometers
- Chemical Container Material Plastic
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lovibond
- MFR # R-5001-2
- Zoro # G4703946
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Bromocresol Green/Methyl Red |
Type | Reagents and Refills |
Includes | Reagent |
For Use With | Colorimeter, Photometers |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
Bromocresol Green/Methyl Red, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Includes Reagent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- SOLENIS 25LB 3 Chlor Tablets (42046)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1880)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 1000 mL, Pk50 (6FAH8)
- LOVIBOND Iron Ferro Reagent PP, 10 ml 1000 ct (530563)
- LOVIBOND Tablets, Reagents (511572BT)
- LOVIBOND Potassium T Tablets (515670)
- LOVIBOND DPD Free CL2 Reagent PP, 10ml, PK100 (530100)
- LOVIBOND Alkaline-Cyanide Reagent Soln. (530621)
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- Lovibond Reagents and Refills