Shop All Water Quality Testing Kits
Lovibond
Arsenic Test Kit
Mfr # 400700
Zoro # G4657335
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 0.05 to 0.5 mg/L
- Sensitivity 0.05 mg/L
- Number of Tests 100
- Includes Reagents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 400700
- Zoro # G4657335
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Arsenic Test Kit |
Type | Test Kit |
Range | 0.05 to 0.5 mg/L |
Sensitivity | 0.05 mg/L |
Number of Tests | 100 |
Includes | Reagents |
Description
Arsenic Test Kit, Test Kit, Range 0.05 to 0.5 mg/L, Sensitivity 0.05 mg/L, Number of Tests 100, Includes Reagents
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- ILC Replacement for GE Healthcare Akta Explorer 10 (AKTA EXPLORER 10)
- OAKTON Ph Meter, LCD, AA Batteries (3561327)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- LOVIBOND Aluminum AC Test Kit (147200)
- LOVIBOND Turbidity Standard Set B, for Tb 350 IR (194154)
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- LOVIBOND Phosphate AC Test Kit (147250)
- LOVIBOND Water Quality Test Kit, Chlorine (147010)
- LOVIBOND Sulfate Minikit (414310)
- AQUAPHOENIX SCIENTIFIC Electrode, Cleaning Solution, 1 L (EC9500-Q)
- Lovibond Water Quality Testing Kits