Shop All Water Quality Testing Kits
Lovibond
Aluminum AC Test Kit
Mfr # 147200
Zoro # G4665254
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Test Kit
- Range 0 to 0.3 mg/L
- Sensitivity 0.1 mg/L
- Test System Tablet
- Includes Color Disc, Reagents, Sample Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovibond
- MFR # 147200
- Zoro # G4665254
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Aluminum AC Test Kit |
Type | Test Kit |
Range | 0 to 0.3 mg/L |
Sensitivity | 0.1 mg/L |
Test System | Tablet |
Includes | Color Disc, Reagents, Sample Vial |
Replacement Reagents | RT546-0, RT547-0 or RS5460 Kit |
Description
Aluminum AC Test Kit, Test Kit, Range 0 to 0.3 mg/L, Sensitivity 0.1 mg/L, Test System Tablet, Replacement Reagents RT546-0, RT547-0 or RS5460 Kit, Includes Color Disc, Reagents, Sample Vial
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 20mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-20)
- KIMBLE CHASE Bottle, Wide Mouth, 30mL, Amber, PK24 (5220128V-21)
- DIGI-SENSE Traceable Alarm Timer/Stopwatch with Cal (90225-38)
- NASCO SAMPLING Top Section, Rope 5ft (C09252WA)
- LOVIBOND Molybdate, LR AC Test Kit (147291)
- LOVIBOND Iron (TPTZ) Test Kit, 0 - 1.8 mg/L (147470)
- LOVIBOND Organophosphonate (OP) Mini Kit (414110)
- LOVIBOND Water Quality Test Kit, Chlorine (147052)
- LOVIBOND Nitrite Test Kit, 0 - 0.3 mg/L (147301)
- LOVIBOND Sulfite, LR Mini Kit (414340)
- CHEMTEQ Hexavalent Chromium DG Water 82010 (82010)
- Lovibond Water Quality Testing Kits