26 x 78 in. Self Adhesive Window Film; Snow
Mfr # LO416928
Zoro # G104003638
Product Information
- Brand Lovelyhome
- MFR # LO416928
- Zoro # G104003638
- UPC # 747216088032
- Country of Origin China
- Category Drapes & Curtains
Description
Snow self-adhesive window film gives your windows a wind blown snow pattern effect. It allows light to penetrate while keeping your privacy. Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Snow
- Size: 26" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- BAXTON STUDIO Canterbury Contemporary Glam Pink Faux Leather Upholstered Queen Size 3Piece Bedroom Set (219-6787-6050-ZORO)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- LOVELYHOME 26 x 59 in. Static Cling Window Film; Frost (LO103219)
- LOVELYHOME 17 x 59 in. Static Cling Window Film; Frost (LO408452)
- EYECATCHER Fairfield Window in a Bag 55 in. x 63 in. (EY3181)
- EYECATCHER Essence Grommet Panel - 54 in. x 63 in. - Blue (EY151517)
- MADISON PARK Madison Park MP41-3507 Serene Embroidered Window Valance With Lining (MP41-3507)
- HERITAGE LACE Victorian Rose Insert Valance, White (2860W-3612)
- ACHIM IMPORTING Achim Ombre Scarf 50 in. x 144 in. (AC4064)
- Lovelyhome Drapes & Curtains