26 x 78 in. Decorative Self Adhesive Film; Sonoma Oak
Mfr # LO416938
Zoro # G004016264
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO416938
- Zoro # G004016264
- UPC # 747216088650
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Sonoma oak is a brown oak woodgrain finish self-adhesive film, it is lighter than our sanremo oak, it also has a strong grain finish but no nots. Makeover renovate customize whatever you want to call it,sticky back plastic is your perfect solution when it comes to creating something new out of something old. Damaged desks or table tops can look as good as new, cupboard doors can be modernized, plain flat packed furniture can achieve a custom made, high end look. Every day home accessories such as coasters, placemats and trays can be given new life. Our stunning collection of designs and textures caters for all tastes and styles and our films are so quick and easy to apply, anyone can use them.
Specifications- Finish: Sonoma Oak
- Size: 26" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515A)
- LEARNING RESOURCES Beaker Creatures™ Liquid Reactor Super Lab (3813)
- LEARNING RESOURCES Telescoping Hand Pointer, PK10 (1970)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame (1NUP9)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Hundred Squares (91040)
- CARSON DELLOSA Amazing People - Courageous Kids Bulletin Board Set (110516)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- TARIFOLD Horizontal Hanging Pockets, PK5 (PHH5)
- BARKER CREEK Chevron Navy & Yellow Double-Sided Border, 12/set (988)
- Lovelyhome Bulletin Board & Classroom Decorations