26 x 78 in. Decorative Self Adhesive Film; Oak Santana Lime
Mfr # LO416935
Zoro # G604016343
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO416935
- Zoro # G604016343
- UPC # 747216088506
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Oak santana lime is a light oak with a grain finish. It has the same look as pickled or limed oak. A white glaze is applied to oak and wiped off to get this light oak look.Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Oak Santana Lime
- Size: 26" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- RICOH Type 1013 Drum Unit 45K YLD (411113)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- HILLMAN Hillman Group 843336 4 x 6 in. Black & White Vinyl Security Camera in Use Sign - 6 Piece (843336)
- TEACHER CREATED RESOURCES Confetti Pennants Welcome Bulletin Board Display (TCR3608)
- BARKER CREEK Learning Magnets® - Letters with Pictures, 60 Magnetic pieces/Package (1150)
- K-TOOL INTERNATIONAL Blank Display Board, Black (KTI-098)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- EUREKA A Close-Knit Class Welcome Banner, Vertical (849340)
- Lovelyhome Bulletin Board & Classroom Decorations