26 x 78 in. Decorative Self Adhesive Film; Matt Black
Mfr # LO664667
Zoro # G804016297
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO664667
- Zoro # G804016297
- UPC # 747216088544
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Matt black self adhesive decor film is a flat black finish. Great for updating furniture, counters and vanties. Also great for decorations and arts and crafts. Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Matt Black
- Size: 26" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- TOSHIBA Toshiba Yellow Toner Cartridge, 33,600 Yield (TFC505UY)
- ASP Purchase Agreement (Plain), 8 1/2" X 11" - 2 Part, 100 Per Pack Pk (7382)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- LEARNING ADVANTAGE F.U.N.™ Student Empty Number Line, PK10 (7997)
- EUREKA A Close-Knit Class Welcome Set Bulletin Board Set (847787)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti Happy Birthday, w/Grommet (91047)
- TREND ENTERPRISES Healthy Living Learning Charts Combo Pack, Set of 5 (T38980)
- BARKER CREEK Learning Magnets® - Kidshapes™ Tangrams, 42 Magnetic pieces/Package (2305)
- Lovelyhome Bulletin Board & Classroom Decorations