26 x 78 in. Decorative Self Adhesive Film; Granite Grey
Mfr # LO404682
Zoro # G204016057
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO404682
- Zoro # G204016057
- UPC # 747216088100
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Grey granite self-adhesive decor film provides you with a granite grey finish. Great for countertops and vanities or anywhere you want a granite grey looking finish. Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Granite Grey
- Size: 26" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORDETTE Decorative Border, Azure, 2.25in x 50ft, PK6 (P0037166)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK18 (58506)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10502-3)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- BARKER CREEK Ombré 4" Letter Pop-Outs, 255 Characters/Set (1740)
- STAGES LEARNING MATERIALS Wild Animals Poster Set, Set of 10 (151)
- FPC FPC STK02010-6 Stikki Wax Sticks - 12 Per Pack - Pack of 6 (STK02010-6)
- TEACHER CREATED RESOURCES US Map Chart (TCR7657)
- TEDCO TOYS Tedco Toys 56001 Rattleback (56001)
- CARSON DELLOSA Amazing People - Courageous Kids Bulletin Board Set (110516)
- Lovelyhome Bulletin Board & Classroom Decorations