26 x 59 in. Static Cling Window Film; Frost
Mfr # LO103219
Zoro # G704003786
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO103219
- Zoro # G704003786
- UPC # 654204475746
- Country of Origin China
- Category Drapes & Curtains
Description
Frost is a static cling window film that gives you privacy, light is allowed to pass through the film but you cannot see through the window with the frost window film applied. Frost is more opaque than milky giving you that added bit of privacy. Our collection of d-c-fix static cling window films have been developed using innovative static cling technology to make application so quick and easy, you ll be amazed. The film adheres to the glass surface using water, which later dries out leaving a flawless finish with no air bubbles. Whether you are looking for some privacy for an overlooked window or would just like to add some decoration to plain glass, d-c-fix static films offer a wide range of designs in varying sized rolls to fit any area of glass. D-c-fix static window films can be peeled off leaving no residue and can be re-used.
Specifications- Design: Frost
- Size: 26" x 59"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- TRUE Cutting Board, Poly, 48" x 11-3/4" x 3/4" (810863)
- LOVELYHOME 17 x 59 in. Static Cling Window Film; Frost (LO408452)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Patio Curtain Panel with Wand (02800-79-484-72)
- KD GABINETE 84 in. Thermaplus Navar Grommet Top Panel Curtain - Black (KD3288214)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-77)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-045-02)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-084-77)
- Lovelyhome Drapes & Curtains