26 x 59 in. Static Cling Window Film; Candice
Mfr # LO103220
Zoro # G604003732
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO103220
- Zoro # G604003732
- UPC # 654204475753
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Candice/lace floral static cling window film updates your windows with a translucent floral pattern on a transparent surface. It allows light to penetrate while keeping your privacy. Our collection of d-c-fix static cling window films have been developed using innovative static cling technology to make application so quick and easy, you ll be amazed. The film adheres to the glass surface using water, which later dries out leaving a flawless finish with no air bubbles. Whether you re looking for some privacy for an overlooked window or would just like to add some decoration to plain glass, d-c-fix static films offer a wide range of designs in varying sized rolls to fit any area of glass. D-c-fix static window films can be peeled off leaving no residue and can be re-used.
Specifications- Pattern: Candice
- Size: 26" x 59"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Classic Large Moving Boxes, PK5 (7718201)
- AVERY Folder, 2Pocket, W/Fastnr, Lbe 25PK (AVE47976)
- CCL Mailbox Lock, Counter Clockwise (82014)
- PILOT Pen, Fountain, Varsity, Med, PK3 (90022)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- LUXOR FURNITURE Luxor Furniture MB3040WBIN Classroom Chart Stand with Storage Bins; Gray & Green (MB3040WBIN)
- TEACHER CREATED RESOURCES Ranger Rick® Welcome to Our Neck of the Woods Bulletin Board (TCR3516)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Hundred Squares (91040)
- CARSON DELLOSA Amazing People - Latino Legends Bulletin Board Set (110515)
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- Lovelyhome Bulletin Board & Classroom Decorations