26 x 59 in. Static Cling Window Film; Bamboo
Mfr # LO664664
Zoro # G204003729
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO664664
- Zoro # G204003729
- UPC # 747216088407
- Country of Origin China
- Category Drapes & Curtains
Description
Bamboo is a frosted pattern static cling window film. The mulitple bamboo plant pattern offers both decor and privacy. Our collection of d-c-fix static cling window films have been developed using innovative static cling technology to make application so quick and easy, you ll be amazed. The film adheres to the glass surface using water, which later dries out leaving a flawless finish with no air bubbles. Whether you are looking for some privacy for an overlooked window or would just like to add some decoration to plain glass, d-c-fix static films offer a wide range of designs in varying sized rolls to fit any area of glass. D-c-fix static window films can be peeled off leaving no residue and can be re-used.
Specifications- Pattern Bamboo
- Size: 26" x 59"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- MANITOWOC Air Filter (3005939)
- LORELL Stool, f/Guests, Mesh Back, 23-5/8"x22-78"x42-7/8", Black (LLR30954)
- LOVELYHOME 26 x 59 in. Static Cling Window Film; Frost (LO103219)
- LOVELYHOME 17 x 59 in. Static Cling Window Film; Frost (LO408452)
- MADISON PARK Madison Park MP40-4372 84 in. Panel Amherst Polyoni Pintuck Window Curtain - Coral (MP40-4372)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- NO. 918 No918 Reno Beige Curtain 102 in. W X 84 in. L (AC-RENO84ANT)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- RICARDO Ricardo Isabella Lace Ruffled Window Valance (02780-76-014-02)
- Lovelyhome Drapes & Curtains