17 x 78 in. Decorative Self Adhesive Film; Wild growth Oak
Mfr # LO664661
Zoro # G704016052
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO664661
- Zoro # G704016052
- UPC # 747216088247
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Wildoak is a wood grain self adhesive film. The brown oak brackgound is highlited by the rich, deep brown grain flowing throughout the film. It can transform plain cabinets and furniture and doors into rich oak masterpeices.Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Wild growth Oak
- Size: 17" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- ZORO SELECT Butcher Wrap, 18 In x 250 ft. (48K982)
- DRI MARK Counterfeit Detector Pen, Smart Money (DRI-351UVB)
- BANKERS BOX STOR/FILE Storage Boxes, Letter/Legal, 12"x16.25"x10.5", White, PK20 (0070333)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- TEACHER CREATED Teacher Created 1593285 Colorful Incentive Charts with Mini Stickers; Paw Prints (1593285)
- FADELESS Bulletin Board Art Paper, Flame Red, 48" x 12ft, PK4 (0057038)
- MCDONALD Physical Science Basics Teaching Posters Set (P214)
- HD CPF 21501 Paper Slot Grommet; 12.38 in.; White (CPF 21501)
- FADELESS Bulletin Board Art Paper, Black, 48" x 12ft, PK4 (0057308)
- TEACHERS FRIEND Teachers Friend Tf-3084 Bb Set Classroom Tree-Adjustable 41 To 65 (TF-3084)
- Lovelyhome Bulletin Board & Classroom Decorations