17 x 78 in. Decorative Self Adhesive Film; Rice Paper White
Mfr # LO416933
Zoro # G404016109
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO416933
- Zoro # G404016109
- UPC # 747216088308
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Rice paper self-adhesive window film gives you a translucent rice paper effect, allowing light to penetrate while giving you privacy. Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Rice Paper White
- Size: 17" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker Replacement Tip, Medium Tip, White Color Family, 12 PK (97023)
- RITE IN THE RAIN All Weather Book, 70 Sheets, 20 lb. (324)
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Blue, Set of 12, 12PK (45012)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- REPLOGLE GLOBES Replogle Globes® Globemaster, 12" (30587)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR9119-6 Wood Straight Border; Black - Pack of 6 (TCR9119-6)
- PACON Sentence Strips, 24 x 3, Assorted Colors, PK100 (73400)
- TREND ENTERPRISES Healthy Living Learning Charts Combo Pack, Set of 5 (T38980)
- TEACHER CREATED RESOURCES Numbers 1-120 Chart (TCR7781)
- Lovelyhome Bulletin Board & Classroom Decorations