17 x 78 in. Decorative Self Adhesive Film; Medium Walnut
Mfr # LO416926
Zoro # G904016166
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO416926
- Zoro # G904016166
- UPC # 747216087981
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Medium walnut is a wood grain finish colored self-adhesive film. Not to dark and not to light. Apply it to tables, cabinets, walls and more to transform that old surface into a beautiful weathered wood grey look. Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results.Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Medium Walnut
- Size: 17" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID TECHNOLOGIES 4000R Ribbon, Black (4000R)
- ADAMS MFG Adams® Sales Order Book, 2-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Pad (DC5805)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- AVERY Place Cards with Gold Border, 1-7, PK150 (35701)
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- LEARNING RESOURCES Rainbow® Pocket Chart (2197)
- BARKER CREEK Chevron Gray & Blue Double-Sided Border, 24/set (3657)
- BI-SILQUE MasterVision Data Card Replacement Inserts, Assorted Colors, Accessories, 1in X 2in, 1000 pack (FM1312)
- AMERIMAX HOME PRODUCTS Amerimax 6911435 Trim Coil, 50 ft L, Aluminum, Black/White (6911435)
- Lovelyhome Bulletin Board & Classroom Decorations