17 x 78 in. Decorative Self Adhesive Film; Matt Royal Blue
Mfr # LO410701
Zoro # G904016142
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO410701
- Zoro # G904016142
- UPC # 747216087943
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Matt royal blue self adhesive decor film is a flat blue finish. Great for updating furniture, counters and vanties. Also great for decorations and arts and crafts. Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Features- This self-adhesive film transforms flat surfaces including kitchen cupboards, furniture, shelves
- Films have trimming gridlines on the back for precise measurements and are fully removable
- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Matt Royal Blue
- Size: 17" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 3/4", 200 ft. (SC3420)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100 (10332)
- BROTHER Tape, Indust, 3/4"-Bk/Cl (BRTTZES141)
- DAHLE Dahle 705 Shredder Bags, PK100 (20725)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- EUREKA Marvel™ Motivational Poster Set Bulletin Board Set, 10 Pieces (847094)
- BORDETTE Border, 2.25""X50', Canary (PAC37084)
- TEACHER CREATED RESOURCES Home Sweet Classroom Cursive Mini Bulletin Board Set (TCR8884)
- TREND I Heart Metal Dots + Embossed Desk Toppers Name Plates Variety Pack, 192PK (69960)
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- TARIFOLD Antimicrobial Desk Display Unit 10 White Pockets (DA221)
- Lovelyhome Bulletin Board & Classroom Decorations