17 x 78 in. Decorative Self Adhesive Film; Butcherblock
Mfr # LO408447
Zoro # G604058800
Product Information
- Brand Lovelyhome
- MFR # LO408447
- Zoro # G604058800
- UPC # 747216088131
- Country of Origin China
- Category Blinds
Description
Butcher block self adhesive decor film changes your counters and cabinets into a light wood butcher block finish. Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Butcherblock
- Size: 17" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate (E-368WA)
- BAXTON STUDIO Emerson Modern Light Grey Upholstered Queen Size Bed (136-7446)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- LOVELYHOME 26 x 78 in. Decorative Self Adhesive Film; Oak Sheffield Pearl Grey (LO404690)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Vinyl/Metal (493P18)
- LEWIS HYMAN 60x72 WD Roll Up Blind (3321256)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.88.80)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Vinyl/Metal (493P19)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.78.85)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 38 in. W x 64 in. L (527379)
- Lovelyhome Blinds