17 x 59 in. Static Cling Window Film; Frost
Mfr # LO408452
Zoro # G604003763
Product Information
- Brand Lovelyhome
- MFR # LO408452
- Zoro # G604003763
- UPC # 747216088360
- Country of Origin China
- Category Drapes & Curtains
Description
Frost is a static cling window film that gives you privacy, light is allowed to pass through the film but you cannot see through the window with the frost window film applied. Frost is m ore opaque than milky giving you that added bit of privicy. Our collection of d-c-fix static cling window films have been developed using innovative static cling technology to make application so quick and easy, you ll be amazed. The film adheres to the glass surface using water, which later dries out leaving a flawless finish with no air bubbles. Whether you are looking for some privacy for an overlooked window or would just like to add some decoration to plain glass, d-c-fix static films offer a wide range of designs in varying sized rolls to fit any area of glass. D-c-fix static window films can be peeled off leaving no residue and can be re-used.
Specifications- Design: Frosted
- Size: 17" x 59"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- EKENA MILLWORK 19"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Pebble Grey (DECR019X060X04LDRPG)
- KENNEY MFG MAG CAFE ROD WHT 16-28"" (KN40344)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Bar Stool (225-13069-ZORO)
- LOVELYHOME 26 x 59 in. Static Cling Window Film; Frost (LO103219)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- BACK2BASICS 14 x 50 in. Chelsea Sidelight Panel, Ecru (BA2585616)
- COMMONWEALTH HOME FASHIONS 88 in. Thermalogic Ultimate Multi Purpose Hotel Quality Blackout Curtain Liner (70472-150-88)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-063-10)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- ACHIM IMPORTING Achim SPPN63SV06 50 x 63 in. Spectrum Rod Pocket Window Curtain Panel; Silver & Gold (SPPN63SV06)
- Lovelyhome Drapes & Curtains