17 x 59 in. Decorative Premium Self Adhesive Film; Glossy Gold
Mfr # LO408444
Zoro # G104016171
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO408444
- Zoro # G104016171
- UPC # 747216088018
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Glossy gold is a solid gold self advesive film with a gloss gold finish. Great for arts and crafts.Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Glossy Gold
- Size: 17" x 59"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAUSAU PAPERS Neenah Paper Exact Index Card Stock 49591, 110 lbs, 8-1/2" x 11", Gray, 250/Pack (49591)
- LEXMARK Black Toner Cartridge 16K YLD (24B6186)
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- TEACHER CREATED RESOURCES Scribble Labels Magnetic Accents, 20 Per Set, 60PK (77388)
- DOWLING MAGNETS Magnetic Name Plates, PK 20 (735205)
- EUREKA Winter All-In-One Door Decor Kits (849301)
- MASTERVISION Magnetic Monthly Calendar Characters, 12/BG, Black (BVCFM1108)
- EUREKA Dr. Seuss™ Phonics Bulletin Board Set (847629)
- CHARLES LEONARD Assorted Round Magnets, 30 Per Pack, PK6 (35930)
- Lovelyhome Bulletin Board & Classroom Decorations