Shop All Sign Holders
Lovelyhome
12 x 24 in. Serenity Prayer Satin Metal Sign
Mfr # LO1127349
Zoro # G503901450
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovelyhome
- MFR # LO1127349
- Zoro # G503901450
- UPC # 739608605118
- Country of Origin China
- Category Sign Holders
Description
Serenity Prayer Satin Metal Sign
This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Features- From the sign
- Size: 12 x 24 in.
- Collection: sign
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- TABBIES Medical Labels for Confidential, 2x2 (40570)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10M)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-EG_18x12 (T1-6172-EG_18x12)
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 17"W x 11"H, PK2 (108808)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 5"W X 7"H, PK2 (252941)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- AZAR DISPLAYS 3"H Clear C-Channel. 6-Foot Length, PK10 (600054)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- NMC Acrylic Tsign Holder 7X5 (SHT75)
- Lovelyhome Signs