Shop All Universal Joints
Lovejoy
Universal Joint, NB, 5/8 In Bore
Mfr # NB-8B
Zoro # G1912032
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored Needle Bearing
- Outside Dia. 1 1/4 in
- Standard Bore 5/8 in
- Max. Bore 1 in
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # NB-8B
- Zoro # G1912032
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/4 in |
Overall Length | 3 3/4 in |
Length through Bore | 1 1/16 in |
Outside Diameter | 1 1/4 in |
Yoke Length | 1 7/8 in |
Coupling Size | NB-8B |
Joint Diameter | 1 1/4 in |
Bore Diameter | 5/8 in |
Maximum Bore Diameter | 1 in |
Description
Universal Joint, Coupling Size NB-8B, Overall Length 3 3/4 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Torque 550 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Carbon Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FRB10)
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- BESTORQ 3M Timing Belts (285-3M-06)
- DAYTON B87 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (6A164)
- LOVEJOY U Joint, 1/4 In (D-2B)
- LOVEJOY U Joint, 1/2 In (D-6B)
- LOVEJOY Solid U Joint (D-8)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- LOVEJOY U Joint, 7/16 In (D-5B)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- TITAN 3 pc. Auto Flex Universal Joint (85505)
- Lovejoy Universal Joints