Shop All Universal Joints
Lovejoy
Universal Joint, NB, 3/4 In Bore
Mfr # NB-10B
Zoro # G0803135
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored Needle Bearing
- Outside Dia. 1 1/2 in
- Standard Bore 3/4 in
- Max. Bore 1 1/8 in
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lovejoy
- MFR # NB-10B
- Zoro # G0803135
- UPC # 685144156365
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/2 in |
Overall Length | 4 1/4 in |
Maximum Bore Diameter | 1 1/8 in |
Joint Diameter | 1 1/2 in |
Yoke Length | 2 1/8 in |
Bore Diameter | 3/4 in |
Coupling Size | NB-10B |
Outside Diameter | 1 1/2 in |
Length through Bore | 1 3/16 in |
Description
Universal Joint, Coupling Size NB-10B, Overall Length 4 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 850 in-lb, Maximum Speed 6,000 RPM, U-Joint Material Carbon Steel, Joint Type Needle Bearing, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out (MF0065988)
- DODGE Standard Flexible Tire Coupling Element, PX90 Coupling, 9-1/4 in OD, 2800 rpm Max, Natural Rubber (011109)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10, Pipe Size: 1/4 in (88000-06-04)
- LOVEJOY Solid U Joint (D-7)
- LOVEJOY Solid U Joint (D-11)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- LOVEJOY U Joint, 3/4 In (D-10B)
- LOVEJOY U Joint, 1/2 In (D-6B)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- Lovejoy Universal Joints